
- Cylindrical Roller Bearing
- 75 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Double rib inner ring
Series | Narrow Width |
I.D. | 75 mm |
Cage Material | Cageless |
Bore Type | Round Bore, Metric Type |
Radial Internal Clearance | Normal |
Bore Range [Max] | 200 mm |
Shaft Fillet Radius [Max] | 0.100 in |
Oil Hole | w/o Oil Hole |
Bearing Design | Removable Inner Ring - Straight |
Outer Ring Inner Diameter | 4.5583 in |
Tolerance | Iso Class 0 (RBEC 1) |
Bore Dia. [Min] | 15.0000 mm |
End Type | Open End |
Bore Range [Min] | 25 mm |
Inner Ring | Two Ribbed Inner Ring ID |
Precision Ground | Yes |
Housing Fillet Radius [Max] | 0.06 in |
Inner Ring Roller Track Diameter | 3.5045 in |
No. of Rows | 1 |
Capacity | Standard Capacity |
Radial Internal Clearance Specification | Normal Clearance |
Bore Dia. [Max] | 75.0000 mm |
Enclosure | Open |
O.D. | 130 mm |
Outer Ring | Two Retaining Rings in Outer Ring OD |
Weight | 3.066 LB |
EAN or UPC | 662327057343 |
