- Cylindrical Roller Bearing
- 70 mm Inside Diameter
| I.D. | 70 mm |
| Bore Dia. [Min] | 14.0000 mm |
| Bore Dia. [Max] | 70.0000 mm |
| Bore Range [Max] | 200 mm |
| Inner Ring | Two Ribbed Inner Ring ID |
| Outer Ring | One Ribbed Outer Ring OD |
| Bore Range [Min] | 25 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Series | Narrow Width |
| Weight | 2.792 LB |
| EAN or UPC | 793699022520 |

