- 1 15/16 in Shaft Diameter
- Ball Bearing Type
- Medium-Duty
| Length Through Bore | 1.8125 in |
| Screw Diameter | 1 3/8 in |
| Size Code | 211 |
| Housing Material | Cast Iron |
| Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Width | 2 1/2 in |
| Shank Height | 4 in |
| Slot Width | 1.062 in |
| Overall Length | 6.8125 in |
| Shaft Dia. | 1.9375 in |
| Overall Height [Min] | 5.875 in |
| Temperature Range [Max] | 225 °F |
| Locking Device | Setscrew Locking |
| Seal Type | Single Lip Contact Seals |
| Dynamic Load Rating | 9800 lbf |
| Slot Length | 3 3/4 in |
| Between Frame Width | 5.094 in |
| Static Load Rating [Max] | 6570 lbf |
| Weight | 8.87 LB |
| EAN or UPC | 662864806688 |

