- 1 1/2 in Shaft Diameter
- Ball Bearing Type
- Medium-Duty
| Dynamic Load Rating | 7370 lbf |
| Static Load Rating [Max] | 4590 lbf |
| Between Frame Width | 3.969 in |
| Slot Length | 3 1/4 in |
| Temperature Range [Max] | 225 °F |
| Housing Width | 2 1/16 in |
| Overall Height [Min] | 4.75 in |
| Shank Height | 3 1/4 in |
| Slot Width | 0.688 in |
| Housing Material | Cast Iron |
| Size Code | 209 |
| Overall Length | 5.625 in |
| Length Through Bore | 1.76563 in |
| Bearing Design | Non-Expansion |
| Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Screw Diameter | 1 1/8 in |
| Seal Type | Single Lip Contact Seals |
| Shaft Dia. | 1.5 in |
| Weight | 4.96 LB |
| EAN or UPC | 662864806664 |

