- 1 3/16 in Shaft Diameter
- Ball Bearing Type
- Medium-Duty
| Shaft Dia. | 1.1875 in |
| Static Load Rating [Max] | 3440 lbf |
| Screw Diameter | 7/8 in |
| Locking Device | Centrik-Lok CL Locking |
| Dynamic Load Rating | 5810 lbf |
| Housing Width | 1 9/16 in |
| Housing Material | Cast Iron |
| Overall Height [Min] | 4.125 in |
| Slot Width | 0.531 in |
| Slot Length | 2 1/2 in |
| Shank Height | 2 3/8 in |
| Bearing Design | Non-Expansion |
| Size Code | 207 |
| Temperature Range [Max] | 225 °F |
| Between Frame Width | 3 1/2 in |
| Length Through Bore | 1.46875 in |
| Overall Length | 5 in |
| Seal Type | Single Lip Contact Seals |
| Type | Ball Bearing |
| Weight | 3.2 LB |
| EAN or UPC | 662864823494 |

