
- Ball Bearing Insert
- 3 1/2 in Inner Diameter
- 6.299 in Outer Diameter
- Medium-Duty
- Setscrew Locking Device
Material | Steel |
Static Load Rating [Max] | 14400 lbf |
O.D. | 6.299 in |
Lubrication | High Temperature Grease Almsol 1250 |
Seal Type | Viton Single Lip Contact seals |
Temperature Range [Max] | 400 °F |
Static Load Rating | 14400 lbf |
I.D. | 3 1/2 in |
Bore Dia. [Min] | 1 in |
Set Screw Torque | 290 to 325 in lb |
Thread Size | 3/8-24 |
Series | 200 |
Short Hub Length | 0.962 in |
Bearing Type | Ball Bearing |
Inner Ring Hub Diameter | 4.396 in |
Outer Ring Width | 1.394 in |
Dynamic Load Rating | 21580 lbf |
Size Code | 218 |
Duty | Medium-Duty |
Length Through Bore | 2.51563 in |
Locking Device | Setscrew Locking |
Bore Dia. [Max] | 3 1/2 in |
RPM [Max] | 2250 rpm |
Weight | 7.15 LB |
EAN or UPC | 662864845892 |
