- Ball Bearing Insert
- 3 3/16 in Inner Diameter
- 6.299 in Outer Diameter
- Medium-Duty
- Setscrew Locking Device
| Temperature Range [Max] | 225 °F |
| Inner Ring Hub Diameter | 4.396 in |
| Short Hub Length | 0.962 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 21580 lbf |
| Static Load Rating [Max] | 14400 lbf |
| Set Screw Torque | 290 to 325 in lb |
| Size Code | 218 |
| Lubrication | Exxon Ronex MP |
| Outer Ring Width | 1.394 in |
| Bore Dia. [Min] | 1 in |
| Length Through Bore | 2.51563 in |
| I.D. | 3 3/16 in |
| Bore Dia. [Max] | 3 1/2 in |
| Locking Device | Setscrew Locking |
| Series | 200 |
| RPM [Max] | 2400 rpm |
| O.D. | 6.299 in |
| Thread Size | 3/8-24 |
| Static Load Rating | 14400 lbf |
| Seal Type | Single Lip Contact Seals |
| Duty | Medium-Duty |
| Weight | 8.23 LB |
| EAN or UPC | 662864845878 |

