
- Ball Bearing Insert
- 3 in Inner Diameter
- 5.511 in Outer Diameter
- Medium-Duty
- Setscrew Locking Device
I.D. | 3 in |
Outer Ring Width | 1.257 in |
O.D. | 5.511 in |
Locking Device | Setscrew Locking |
Short Hub Length | 0.863 in |
Static Load Rating [Max] | 11400 lbf |
Static Load Rating | 11400 lbf |
Dynamic Load Rating | 17420 lbf |
Thread Size | 3/8-24 |
Radial Internal Clearance | C5 |
Bearing Type | Ball Bearing |
Temperature Range [Max] | 400 °F |
Seal Type | Viton Single Lip Contact seals |
Bore Dia. [Max] | 3 1/2 in |
Set Screw Torque | 290 to 325 in lb |
Inner Ring Hub Diameter | 3.92 in |
Series | 200 |
Duty | Medium-Duty |
Lubrication | High Temperature Grease Almsol 1250 |
Size Code | 216 |
Bore Dia. [Min] | 1 in |
RPM [Max] | 2550 rpm |
Material | Steel |
Length Through Bore | 2.35938 in |
Weight | 5.35 LB |
EAN or UPC | 662864845847 |
