
- Ball Bearing Insert
- 2 7/16 in Inner Diameter
- 4.921 in Outer Diameter
- Medium-Duty
- Setscrew Locking Device
Thread Size | 3/8-24 |
Radial Internal Clearance | C5 |
Outer Ring Width | 1.154 in |
Duty | Medium-Duty |
Series | 200 |
Bore Dia. [Max] | 3 1/2 in |
Locking Device | Setscrew Locking |
Length Through Bore | 2.23438 in |
I.D. | 2 7/16 in |
Dynamic Load Rating | 14040 lbf |
Material | Steel |
Static Load Rating [Max] | 8620 lbf |
Static Load Rating | 8620 lbf |
Set Screw Torque | 290 to 325 in lb |
Temperature Range [Max] | 400 °F |
Bearing Type | Ball Bearing |
Bore Dia. [Min] | 1 in |
Short Hub Length | 0.804 in |
Size Code | 214 |
Lubrication | High Temperature Grease Almsol 1250 |
O.D. | 4.921 in |
Seal Type | Viton Single Lip Contact seals |
Inner Ring Hub Diameter | 3.433 in |
RPM [Max] | 2850 rpm |
Weight | 4.39 LB |
EAN or UPC | 662864845748 |
