
- Ball Bearing Insert
- 1 1/2 in Inner Diameter
- 3.346 in Outer Diameter
- Medium-Duty
- Setscrew Locking Device
Set Screw Torque | 165 to 185 in lb |
Bearing Type | Ball Bearing |
Length Through Bore | 1.76563 in |
Size Code | 209 |
Dynamic Load Rating | 7370 lbf |
Bore Dia. [Max] | 3 1/2 in |
Thread Size | 5/16-24 |
RPM [Max] | 5330 rpm |
O.D. | 3.346 in |
Static Load Rating [Max] | 4590 lbf |
Inner Ring Hub Diameter | 2.281 in |
Locking Device | Setscrew Locking |
Static Load Rating | 4590 lbf |
Short Hub Length | 0.532 in |
Temperature Range [Max] | 225 °F |
Seal Type | Single Lip Contact Seals |
Outer Ring Width | 0.866 in |
Bore Dia. [Min] | 1 in |
I.D. | 1 1/2 in |
Series | 200 |
Lubrication | Exxon Ronex MP |
Duty | Medium-Duty |
Weight | 1.62 LB |
EAN or UPC | 662864845649 |
