
- Ball Bearing Insert
- 1 7/16 in Inner Diameter
- 3.149 in Outer Diameter
- Medium-Duty
- Setscrew Locking Device
Bearing Type | Ball Bearing |
I.D. | 1 7/16 in |
Seal Type | Single Lip Contact Seals |
Dynamic Load Rating | 7330 lbf |
Length Through Bore | 1.65625 in |
Static Load Rating | 4460 lbf |
Static Load Rating [Max] | 4460 lbf |
Size Code | 208 |
Bore Dia. [Max] | 3 1/2 in |
RPM [Max] | 6000 rpm |
Set Screw Torque | 165 to 185 in lb |
Short Hub Length | 0.485 in |
Duty | Medium-Duty |
Outer Ring Width | 0.866 in |
Lubrication | Exxon Ronex MP |
Series | 200 |
Temperature Range [Max] | 225 °F |
Locking Device | Setscrew Locking |
Thread Size | 5/16-24 |
O.D. | 3.149 in |
Inner Ring Hub Diameter | 2.083 in |
Bore Dia. [Min] | 1 in |
Weight | 1.32 LB |
EAN or UPC | 662864845632 |
