- Ball Bearing Insert
- 1 in Inner Diameter
- 2.44 in Outer Diameter
- Medium-Duty
- Setscrew Locking Device
| Set Screw Torque | 165 to 185 in lb |
| Dynamic Load Rating | 4390 lbf |
| Short Hub Length | 0.392 in |
| Outer Ring Width | 0.708 in |
| Length Through Bore | 1.34375 in |
| O.D. | 2.44 in |
| Bore Dia. [Max] | 3 1/2 in |
| Series | 200 |
| I.D. | 1 in |
| Bore Dia. [Min] | 1 in |
| Size Code | 206 |
| RPM [Max] | 8000 rpm |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 2530 lbf |
| Locking Device | Setscrew Locking |
| Seal Type | Single Lip Contact Seals |
| Lubrication | Exxon Ronex MP |
| Temperature Range [Max] | 225 °F |
| Static Load Rating | 2530 lbf |
| Thread Size | 1/4-28 |
| Inner Ring Hub Diameter | 1.587 in |
| Duty | Medium-Duty |
| Weight | 0.72 LB |
| EAN or UPC | 662864845571 |

