- Cylindrical Roller Bearing
- 70 mm Inside Diameter
| I.D. | 70 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Series | Intermediate Width |
| Bore Dia. [Max] | 70.0000 mm |
| Bore Range [Max] | 200 mm |
| Bore Range [Min] | 25 mm |
| Inner Ring | One Ribbed Inner Ring ID |
| Outer Ring | Two Ribbed Outer Ring OD |
| Bore Dia. [Min] | 14.0000 mm |
| Retainer Material | Segmented Steel |
| Weight | 8.658 LB |
| EAN or UPC | 662327991272 |

