- Cylindrical Roller Bearing
- 60 mm Inside Diameter
| I.D. | 60 mm |
| Bore Dia. [Min] | 12.0000 mm |
| Inner Ring | One Ribbed Inner Ring ID |
| Retainer Material | Segmented Steel |
| Outer Ring | Two Ribbed Outer Ring OD |
| Bore Dia. [Max] | 60.0000 mm |
| Series | Intermediate Width |
| Bore Range [Max] | 200 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Range [Min] | 25 mm |
| Weight | 5.768 LB |
| EAN or UPC | 793699937923 |

