- Cylindrical Roller Bearing
- 40 mm Inside Diameter
| Bore Dia. [Min] | 8.0000 mm |
| Series | Intermediate Width |
| Bore Range [Min] | 25 mm |
| Bearing Design | Inner Ring |
| Bore Range [Max] | 200 mm |
| Bore Dia. [Max] | 40.0000 mm |
| I.D. | 40 mm |
| Inner Ring | One Ribbed Inner Ring ID |
| Weight | 0.486 LB |
| EAN or UPC | 793699518627 |

