- Cylindrical Roller Bearing
- 100 mm Inside Diameter
| Bearing Design | Inner Ring |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Max] | 100.0000 mm |
| Series | Intermediate Width |
| I.D. | 100 mm |
| Bore Range [Max] | 200 mm |
| Bore Dia. [Min] | 20.0000 mm |
| Weight | 2.086 LB |
| EAN or UPC | 662327056247 |

