- Cylindrical Roller Bearing
- 30 mm Inside Diameter
| Bore Range [Min] | 25 mm |
| Bore Range [Max] | 200 mm |
| I.D. | 30 mm |
| Bore Dia. [Max] | 30.0000 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Series | Wide Width |
| Bore Dia. [Min] | 6.0000 mm |
| Weight | 1.43 LB |
| EAN or UPC | 793699706970 |

