- Cylindrical Roller Bearing
- 95 mm Inside Diameter
| Bearing Design | Removable Inner Ring - Straight |
| Outer Ring | Two Ribbed Outer Ring OD |
| Series | Narrow Width |
| Bore Dia. [Min] | 19.0000 mm |
| Bore Dia. [Max] | 95.0000 mm |
| Bore Range [Min] | 25 mm |
| Bore Range [Max] | 200 mm |
| I.D. | 95 mm |
| Retainer Material | Segmented Steel |
| Capacity | High Capacity |
| Weight | 1.498 LB |
| EAN or UPC | 793699371727 |

