- Cylindrical Roller Bearing
- 90 mm Inside Diameter
| Bearing Design | Removable Inner Ring - Straight |
| Retainer Material | Segmented Steel |
| I.D. | 90 mm |
| Series | Narrow Width |
| Bore Range [Min] | 25 mm |
| Outer Ring | Two Ribbed Outer Ring OD |
| Inner Ring | One Ribbed Inner Ring ID |
| Bore Dia. [Min] | 18.0000 mm |
| Bore Range [Max] | 200 mm |
| Capacity | High Capacity |
| Bore Dia. [Max] | 90.0000 mm |
| Weight | 1.45 LB |
| EAN or UPC | 793699366532 |

