- Inner Ring Only - Flanged
- 120 mm ID x 5.7140" OD x 3" Wide
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Single rib inner ring
| O.D. | 5.714 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Precision Ground | Yes |
| Capacity | N/A |
| Bearing Design | Inner Ring Only – Flanged |
| Cage Material | N/A |
| Enclosure | N/A |
| Oil Hole | w/o Oil Hole |
| Outer Ring | N/A |
| End Type | N/A |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| I.D. | 120 mm |
| Radial Internal Clearance | N/A |
| Weight | 3.0 LB |

