Skip to content Skip to navigation menu
Inner Ring

MR5221

Inner Ring
Item #103818710
  • Inner Ring Only - Flanged
  • 105 mm ID x 4.9810" OD x 2 9/16" Wide
Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inner Ring Only - Flanged
  • 105 mm ID x 4.9810" OD x 2 9/16" Wide

features

  • Fully crowned rollers
  • Precision-ground ribs
  • Contoured roller pockets
  • Rollers individually separated
  • Single rib inner ring
Capacity N/A
Tolerance Iso Class 0 (RBEC 1)
Radial Internal Clearance Specification N/A
O.D. 4.981 in
Precision Ground Yes
Bore Type Round Bore, Metric Type
No. of Rows 1
I.D. 105 mm
Cage Material N/A
Bearing Design Inner Ring Only – Flanged
Oil Hole w/o Oil Hole
Enclosure N/A
End Type N/A
Outer Ring N/A
Radial Internal Clearance N/A
Weight 2.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison