- Cylindrical Roller Bearing
- 55 mm Inside Diameter
features
- Single rib inner ring
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
| Bearing Design | Removable Inner Ring - Straight |
| Outer Ring Inner Diameter | 3.4653 in |
| Inner Ring | One Ribbed Inner Ring ID |
| Shaft Fillet Radius [Max] | 0.080 in |
| End Type | Open End |
| Cage Material | Steel |
| Bore Range [Max] | 200 mm |
| Enclosure | Open |
| Inner Ring Roller Track Diameter | 2.6339 in |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Housing Fillet Radius [Max] | 0.06 in |
| No. of Rows | 1 |
| Series | Wide Width |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| I.D. | 55 mm |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Min] | 11.0000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 100 mm |
| Precision Ground | Yes |
| Retainer Material | Segmented Steel |
| Bore Dia. [Max] | 55.0000 mm |
| Outer Ring | Two Ribbed Outer Ring OD |
| Weight | 2.582 LB |
| EAN or UPC | 662327055905 |

