- Cylindrical Roller Bearing
- 50 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Single rib inner ring
| Tolerance | Iso Class 0 (RBEC 1) |
| Series | Wide Width |
| Radial Internal Clearance | N/A |
| I.D. | 50 mm |
| Enclosure | N/A |
| Bore Range [Min] | 25 mm |
| Oil Hole | w/o Oil Hole |
| Inner Ring | One Ribbed Inner Ring ID |
| Bore Dia. [Max] | 50.0000 mm |
| Cage Material | N/A |
| End Type | N/A |
| Bore Type | Round Bore, Metric Type |
| Bore Range [Max] | 200 mm |
| Precision Ground | Yes |
| Outer Ring | N/A |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Inner Ring |
| No. of Rows | 1 |
| Capacity | N/A |
| Bore Dia. [Min] | 10.0000 mm |
| O.D. | 2.38 in |
| Weight | 0.49 LB |
| EAN or UPC | 662327473877 |

