
- Cylindrical Roller Bearing
- 45 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Single rib inner ring
Radial Internal Clearance Specification | Normal Clearance |
Oil Hole | w/o Oil Hole |
End Type | Open End |
No. of Rows | 1 |
Enclosure | Open |
Inner Ring Roller Track Diameter | 2.1858 in |
Housing Fillet Radius [Max] | 0.04 in |
Bore Range [Max] | 200 mm |
Cage Material | Steel |
Outer Ring | Two Ribbed Outer Ring OD |
Outer Ring Inner Diameter | 2.9523 in |
O.D. | 85 mm |
Shaft Fillet Radius [Max] | 0.060 in |
Series | Wide Width |
Tolerance | Iso Class 0 (RBEC 1) |
Bore Dia. [Min] | 9.0000 mm |
Radial Internal Clearance | Normal |
Bore Dia. [Max] | 45.0000 mm |
Capacity | Standard Capacity |
Bearing Design | Removable Inner Ring - Straight |
Retainer Material | Segmented Steel |
Bore Range [Min] | 25 mm |
Bore Type | Round Bore, Metric Type |
Precision Ground | Yes |
Inner Ring | One Ribbed Inner Ring ID |
I.D. | 45 mm |
Weight | 2.2 LB |
EAN or UPC | 662327055844 |
