- Cylindrical Roller Bearing
- 35 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Single rib inner ring
| Bore Dia. [Max] | 35.0000 mm |
| Precision Ground | Yes |
| Capacity | N/A |
| No. of Rows | 1 |
| I.D. | 35 mm |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Bore Range [Max] | 200 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Inner Ring |
| Oil Hole | w/o Oil Hole |
| Enclosure | N/A |
| Radial Internal Clearance Specification | N/A |
| Outer Ring | N/A |
| O.D. | 1.731 in |
| Series | Wide Width |
| Inner Ring | One Ribbed Inner Ring ID |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Min] | 7.0000 mm |
| Cage Material | N/A |
| End Type | N/A |
| Weight | 0.28 LB |
| EAN or UPC | 662327473846 |

