- 130 mm ID x 6.714" OD x 58 mm Wide Inner Ring
- Flanged
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Single rib inner ring
| I.D. | 130 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | N/A |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Flanged |
| O.D. | 6.714 in |
| End Type | N/A |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Enclosure | N/A |
| Capacity | N/A |
| Weight | 9.974 LB |
| EAN or UPC | 662327055707 |

