- Cylindrical Roller Bearing
- 110 mm Inside Diameter
| Bore Range [Max] | 200 mm |
| Retainer Material | Segmented Steel |
| Outer Ring | Two Ribbed Outer Ring Oversize in Outer Ring Blind Dowel Hole in Outer Ring OD |
| Bore Dia. [Max] | 110.0000 mm |
| Inner Ring | One Ribbed Inner Ring ID |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Min] | 22.0000 mm |
| Bearing Design | Removable Inner Ring - Straight |
| I.D. | 110 mm |
| Series | Narrow Width |
| Weight | 11.802 LB |
| EAN or UPC | 793699058208 |

