- Cylindrical Roller Bearing
- 75 mm Inside Diameter
| Bore Dia. [Min] | 15.0000 mm |
| Outer Ring | Two Ribbed Outer Ring Oversize in Outer Ring OD |
| Bearing Design | Removable Inner Ring - Straight |
| Inner Ring | One Ribbed Inner Ring ID |
| Series | Narrow Width |
| Bore Range [Min] | 25 mm |
| Bore Range [Max] | 200 mm |
| Bore Dia. [Max] | 75.0000 mm |
| I.D. | 75 mm |
| Retainer Material | Segmented Steel |
| Weight | 3.112 LB |
| EAN or UPC | 662327698515 |

