- Cylindrical Roller Bearing
- 50 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Single rib inner ring
| Retainer Material | Formed Steel |
| Enclosure | Open |
| Bore Dia. [Min] | 10.0000 mm |
| Inner Ring Roller Track Diameter | 2.8303 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Bore Dia. [Max] | 50.0000 mm |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Outer Ring Inner Diameter | 3.1317 in |
| Cage Material | Steel |
| I.D. | 50 mm |
| Shaft Fillet Radius [Max] | 0.060 in |
| No. of Rows | 1 |
| Inner Ring | One Ribbed Inner Ring ID |
| End Type | Open End |
| O.D. | 90 mm |
| Bore Range [Min] | 25 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Series | Narrow Width |
| Bearing Design | Removable Inner Ring - Straight |
| Housing Fillet Radius [Max] | 0.04 in |
| Capacity | Standard Capacity |
| Bore Range [Max] | 200 mm |
| Weight | 1.144 LB |
| EAN or UPC | 662327054403 |

