
- Cylindrical Roller Bearing
- 30 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Single rib inner ring
Series | Narrow Width |
Bore Range [Min] | 25 mm |
Bore Range [Max] | 200 mm |
Bore Dia. [Max] | 30.0000 mm |
Bearing Design | Inner Ring |
Bore Dia. [Min] | 6.0000 mm |
I.D. | 30 mm |
Weight | 0.122 LB |
EAN or UPC | 662327473471 |
