- Pillow Block
| Center of Bearing to Front of Inner Ring | 1 7/64 in |
| Grease Fitting Size | 1/8 in NPT |
| Length Through Bore | 1.5625 in |
| Static Load Rating [Max] | 3440 lbf |
| Handle / Housing Material | Cast Iron |
| Center of Bearing to End of Cover | 1 35/64 in |
| Bolt Size | 1/2 in |
| Seal Type | Single Lip Contact Seals |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Size Code | 207 |
| Duty | Medium-Duty |
| Series | 200 |
| Bolt Hole Length | 7/8 in |
| Base Height | 13/16 in |
| Shaft Dia. | 1.25 in |
| Flange Type | 2-Bolt Flange |
| Dynamic Load Rating | 5810 lbf |
| Housing Height | 3 11/16 in |
| Locking Device | Setscrew Locking |
| Base Width | 1 3/4 in |
| Bolt Hole Spacing | 4 15/16 in |
| Bearing Type | Ball Bearing |
| Weight | 3.54 LB |
| EAN or UPC | 662864805773 |

