- Pillow Block
| Grease Fitting Size | 1/8 in NPT |
| Length Through Bore | 2.23438 in |
| Housing Height | 6 in |
| Duty | Medium-Duty |
| Shaft Dia. | 2.4375 in |
| Seal Type | Single Lip Contact Seals |
| Static Load Rating [Max] | 8620 lbf |
| Center of Bearing to Front of Inner Ring | 1 7/16 in |
| Handle / Housing Material | Cast Iron |
| Bolt Size | 3/4 in |
| Locking Device | Setscrew Locking |
| Bolt Hole Spacing | 8 1/4 in |
| Size Code | 214 |
| Series | 200 |
| Bolt Hole Length | 1 1/2 in |
| Base Height | 1 5/32 in |
| Dynamic Load Rating | 14040 lbf |
| Base Width | 2 11/16 in |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Ball Bearing |
| Weight | 13.8 LB |
| EAN or UPC | 662864807203 |

