- Pillow Block
| Handle / Housing Material | Cast Iron |
| Base Height | 1 3/16 in |
| Length Through Bore | 1.89063 in |
| Static Load Rating [Max] | 8080 lbf |
| Bolt Size | 5/8 in |
| Flange Type | 2-Bolt Flange |
| Base Width | 2 3/8 in |
| Bolt Hole Length | 1 1/8 in |
| Size Code | 212 |
| Center of Bearing to Front of Inner Ring | 1 5/16 in |
| Temperature Range [Max] | 400 °F |
| Dynamic Load Rating | 11840 lbf |
| Grease Fitting Size | 1/8 in NPT |
| Housing Height | 5 7/16 in |
| Seal Type | Viton Single Lip Contact seals |
| Bearing Type | Ball Bearing |
| Series | 200 |
| Duty | Medium-Duty |
| Bolt Hole Spacing | 7 1/2 in |
| Locking Device | Setscrew Locking |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.1875 in |
| Weight | 10.24 LB |
| EAN or UPC | 662864805742 |

