- Pillow Block
| Bolt Hole Length | 15/16 in |
| Duty | Medium-Duty |
| Base Width | 2 1/8 in |
| Dynamic Load Rating | 7920 lbf |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| Bolt Hole Spacing | 6 3/16 in |
| Length Through Bore | 1.8125 in |
| Shaft Dia. | 1.75 in |
| Locking Device | Setscrew Locking |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Design | Non-Expansion |
| Handle / Housing Material | Cast Iron |
| Size Code | 210 |
| Bolt Size | 5/8 in |
| Base Height | 7/8 in |
| Series | 200 |
| Static Load Rating [Max] | 5220 lbf |
| Housing Height | 4 9/16 in |
| Center of Bearing to End of Cover | 1 25/32 in |
| Flange Type | 2-Bolt Flange |
| Temperature Range [Max] | 225 °F |
| Center of Bearing to Front of Inner Ring | 1 17/64 in |
| Weight | 6.45 LB |
| EAN or UPC | 662864805643 |

