Skip to content Skip to navigation menu
Link-BeltMPS219N

MPS219N

Pillow Block
Item #111362137
  • Pillow Block
Link-BeltMPS219N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pillow Block
Base Width 1 3/4 in
Static Load Rating [Max] 3440 lbf
Locking Device Setscrew Locking
Size Code 207
Center of Bearing to End of Cover 1 35/64 in
Seal Type Single Lip Contact Seals
Handle / Housing Material Cast Iron
Bolt Hole Length 7/8 in
Base Height 13/16 in
Dynamic Load Rating 5810 lbf
Series 200
Bolt Size 1/2 in
Center of Bearing to Front of Inner Ring 1 7/64 in
Grease Fitting Size 1/8 in NPT
Flange Type 2-Bolt Flange
Shaft Dia. 1.1875 in
Duty Medium-Duty
Housing Height 3 11/16 in
Bolt Hole Spacing 4 15/16 in
Bearing Type Ball Bearing
Length Through Bore 1.5625 in
Bearing Design Non-Expansion
Temperature Range [Max] 225 °F
Weight 3.68 LB
EAN or UPC 662864805544
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison