- Pillow Block
| Duty | Medium-Duty |
| Base Height | 1 11/32 in |
| Housing Height | 7 7/8 in |
| Bolt Hole Length | 1 15/16 in |
| Shaft Dia. | 3.1875 in |
| Size Code | 218 |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 10 7/8 in |
| Series | 200 |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 7/8 in |
| Overall Width | 5 47/64 in |
| Locking Device | Centrik Lok Locking Collar |
| Static Load Rating [Max] | 14400 lbf |
| Center of Bearing to Front of Inner Ring | 1 25/32 in |
| Length Through Bore | 2.59375 in |
| Dynamic Load Rating | 21580 lbf |
| Flange Type | 2-Bolt Flange |
| Base Width | 3 3/8 in |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Design | Non-Expansion |
| Seal Type | Single Lip Contact Seals |
| Handle / Housing Material | Cast Iron |
| Weight | 28.41 LB |
| EAN or UPC | 662864823418 |

