- Pillow Block
| Bolt Hole Length | 15/16 in |
| Base Width | 1 5/8 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.3125 in |
| Base Height | 11/16 in |
| Seal Type | Single Lip Contact Seals |
| Center of Bearing to Front of Inner Ring | 29/32 in |
| Static Load Rating [Max] | 2530 lbf |
| Duty | Medium-Duty |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 4 5/8 in |
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Dynamic Load Rating | 4390 lbf |
| Bearing Type | Ball Bearing |
| Overall Width | 2 19/32 in |
| Housing Height | 3 5/16 in |
| Series | 200 |
| Flange Type | 2-Bolt Flange |
| Size Code | 206 |
| Center of Bearing to End of Cover | 1 29/64 in |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1 in |
| Locking Device | Centrik-Lok CL Locking Collar |
| Weight | 2.61 LB |
| EAN or UPC | 662864823241 |

