- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 11/16 in Shaft Diameter
- 7 15/32 in Housing Length
| Mounted Unit Duty | Medium-Duty |
| Bolt Hole Spacing | 6 3/16 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.79688 in |
| Housing Material | Cast Iron |
| Flange Thickness | 5/8 in |
| Locking Device | Centrik-Lok CL Locking Collar |
| Series | 200 |
| Bore Range [Min] | 1 in |
| Collar O.D. | 3 3/4 in |
| Bore Range [Max] | 2 in |
| Housing Diameter | 4 9/16 in |
| Dynamic Load Rating | 7920 lbf |
| Housing Length | 7 15/32 in |
| Static Load Rating | 5220 lbf |
| Size Code | 210 |
| Seal Type | Single Lip Contact Seals |
| Temperature Range [Max] | 225 °F |
| Flange Type | 2-Bolt Flange |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Standoff Distance | 5/32 in |
| Set Screw Torque | 313 to 348 in lb |
| Bolt Size | 9/16 in |
| Shaft Dia. | 1.6875 in |
| RPM [Max] | 4800 rpm |
| Lubricant Type | Exxon Ronex MP |
| Weight | 4.67 LB |
| EAN or UPC | 662864823197 |

