- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 1/2 in Shaft Diameter
- 7 1/16 in Housing Length
| Lubricant Type | Exxon Ronex MP |
| Bore Range [Min] | 1 in |
| Housing Material | Cast Iron |
| Size Code | 209 |
| Housing Diameter | 4 3/8 in |
| Seal Type | Single Lip Contact Seals |
| Collar O.D. | 3 3/8 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 1.5 in |
| Mounted Unit Duty | Medium-Duty |
| Dynamic Load Rating | 7370 lbf |
| Set Screw Torque | 151 to 168 in lb |
| Bolt Hole Spacing | 5 27/32 in |
| Length Through Bore | 1.78125 in |
| Bearing Standoff Distance | 11/64 in |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 in NPT |
| Locking Device | Centrik-Lok CL Locking Collar |
| Housing Length | 7 1/16 in |
| Flange Thickness | 9/16 in |
| Series | 200 |
| RPM [Max] | 5330 rpm |
| Static Load Rating | 4590 lbf |
| Bolt Size | 9/16 in |
| Bore Range [Max] | 2 in |
| Weight | 3.58 LB |
| EAN or UPC | 662864823180 |

