- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 in Shaft Diameter
- 5 9/16 in Housing Length
| Temperature Range [Max] | 225 °F |
| Bolt Size | 7/16 in |
| Length Through Bore | 1.3125 in |
| Seal Type | Single Lip Contact Seals |
| Grease Fitting Size | 1/8 in NPT |
| Set Screw Torque | 65 to 72 in lb |
| Dynamic Load Rating | 4390 lbf |
| Bolt Hole Spacing | 4 19/32 in |
| Lubricant Type | Exxon Ronex MP |
| Housing Length | 5 9/16 in |
| Locking Device | Centrik-Lok CL Locking Collar |
| Series | 200 |
| Housing Diameter | 3 3/16 in |
| Bore Range [Min] | 1 in |
| Housing Material | Cast Iron |
| Bearing Standoff Distance | 1/8 in |
| RPM [Max] | 8000 rpm |
| Flange Thickness | 17/32 in |
| Bore Range [Max] | 2 in |
| Shaft Dia. | 1 in |
| Collar O.D. | 2 19/32 in |
| Mounted Unit Duty | Medium-Duty |
| Size Code | 206 |
| Static Load Rating | 2530 lbf |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Weight | 1.88 LB |
| EAN or UPC | 662864823159 |

