
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 3 7/16 in Shaft Diameter
- 2 47/64 in Overall Width
- 8 7/16 in Housing Length
Grease Fitting Size | 1/8 in NPT |
Temperature Range [Max] | 400 °F |
Flange Type | 4-Bolt Flange |
Length Through Bore | 2.51563 in |
Housing Diameter | 7 3/4 in |
Overall Width | 2 47/64 in |
Seal Type | Viton Single Lip Contact seals |
Shape | Square |
Lubrication | No Grease |
Lubricant Type | Preservative Only |
Bore Range [Max] | 3.5 in |
Mounted Unit Duty | Medium-Duty |
Size Code | 218 |
Bearing Type | Ball Bearing |
Bolt Size | 3/4 in |
Housing Material | Cast Iron |
Locking Device | Setscrew Locking |
Series | 200 |
RPM [Max] | 2250 rpm |
Set Screw Torque | 290 to 325 in lb |
Bore Range [Min] | 1 in |
Flange Thickness | 15/16 in |
Dynamic Load Rating | 21580 lbf |
Housing Length | 8 7/16 in |
Bearing Design | Non-Expansion |
Bearing Standoff Distance | 7/32 in |
Shaft Dia. | 3.4375 in |
Static Load Rating | 14400 lbf |
Bolt Hole Spacing | 6 3/4 in |
Weight | 20.78 LB |
EAN or UPC | 662864807135 |
