
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 3 3/16 in Shaft Diameter
- 2 47/64 in Overall Width
- 8 7/16 in Housing Length
Bearing Design | Non-Expansion |
Shape | Square |
Housing Length | 8 7/16 in |
Bolt Hole Spacing | 6 3/4 in |
Shaft Dia. | 3.1875 in |
Grease Fitting Size | 1/8 in NPT |
Bore Range [Max] | 3.5 in |
Seal Type | Single Lip Contact Seals |
RPM [Max] | 2400 rpm |
Mounted Unit Duty | Medium-Duty |
Locking Device | Setscrew Locking |
Length Through Bore | 2.51563 in |
Flange Type | 4-Bolt Flange |
Series | 200 |
Size Code | 218 |
Overall Width | 2 47/64 in |
Bearing Type | Ball Bearing |
Temperature Range [Max] | 225 °F |
Housing Diameter | 7 3/4 in |
Static Load Rating | 14400 lbf |
Set Screw Torque | 290 to 325 in lb |
Bore Range [Min] | 1 in |
Dynamic Load Rating | 21580 lbf |
Lubricant Type | Exxon Ronex MP |
Housing Material | Cast Iron |
Bearing Standoff Distance | 7/32 in |
Flange Thickness | 15/16 in |
Bolt Size | 3/4 in |
Weight | 21.16 LB |
EAN or UPC | 662864807104 |
