- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 2 11/16 in Shaft Diameter
- 2 13/32 in Overall Width
- 7 3/4 in Housing Length
| Housing Diameter | 6 7/16 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Bearing Standoff Distance | 1/8 in |
| Lubricant Type | Exxon Ronex MP |
| Bolt Size | 3/4 in |
| Flange Type | 4-Bolt Flange |
| Set Screw Torque | 290 to 325 in lb |
| Bolt Hole Spacing | 6 in |
| Bearing Type | Ball Bearing |
| Overall Width | 2 13/32 in |
| Dynamic Load Rating | 15080 lbf |
| RPM [Max] | 3300 rpm |
| Shaft Dia. | 2.6875 in |
| Locking Device | Setscrew Locking |
| Housing Material | Cast Iron |
| Seal Type | Single Lip Contact Seals |
| Size Code | 215 |
| Shape | Square |
| Mounted Unit Duty | Medium-Duty |
| Grease Fitting Size | 1/8 in NPT |
| Flange Thickness | 3/4 in |
| Static Load Rating | 11100 lbf |
| Length Through Bore | 2.26563 in |
| Bore Range [Max] | 3.5 in |
| Housing Length | 7 3/4 in |
| Series | 200 |
| Bore Range [Min] | 1 in |
| Weight | 13.86 LB |
| EAN or UPC | 662864806992 |

