
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
- 2 3/8 in Overall Width
- 7 3/8 in Housing Length
Bolt Hole Spacing | 5 7/8 in |
Bearing Type | Ball Bearing |
Shape | Square |
Length Through Bore | 2.23438 in |
Mounted Unit Duty | Medium-Duty |
Temperature Range [Max] | 400 °F |
RPM [Max] | 2850 rpm |
Bore Range [Max] | 3.5 in |
Housing Material | Cast Iron |
Lubricant Type | Almsol 1250 |
Bore Range [Min] | 1 in |
Housing Diameter | 6.125 in |
Dynamic Load Rating | 14040 lbf |
Housing Length | 7 3/8 in |
Bearing Design | Non-Expansion |
Flange Thickness | 0.6875 in |
Size Code | 214 |
Flange Type | 4-Bolt Flange |
Series | 200 |
Overall Width | 2 3/8 in |
Grease Fitting Size | 1/8 in NPT |
Bearing Standoff Distance | 1/8 in |
Set Screw Torque | 290 to 325 in lb |
Seal Type | Viton Single Lip Contact seals |
Bolt Size | 5/8 in |
Shaft Dia. | 2.4375 in |
Locking Device | Setscrew Locking |
Static Load Rating | 8620 lbf |
Weight | 11.86 LB |
EAN or UPC | 662864806947 |
