- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 11/16 in Shaft Diameter
- 1 29/32 in Overall Width
- 5 5/8 in Housing Length
| Housing Diameter | 4 1/2 in |
| Shaft Dia. | 1.6875 in |
| Bore Range [Min] | 1 in |
| Bolt Size | 9/16 in |
| Locking Device | Setscrew Locking |
| Temperature Range [Max] | 225 °F |
| Seal Type | Single Lip Contact Seals |
| Shape | Square |
| Static Load Rating | 5220 lbf |
| Bearing Type | Ball Bearing |
| Flange Thickness | 9/16 in |
| Housing Length | 5 5/8 in |
| Series | 200 |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 7920 lbf |
| Lubricant Type | Exxon Ronex MP |
| Housing Material | Cast Iron |
| RPM [Max] | 4800 rpm |
| Overall Width | 1 29/32 in |
| Bearing Standoff Distance | 7/64 in |
| Mounted Unit Duty | Medium-Duty |
| Bore Range [Max] | 3.5 in |
| Size Code | 210 |
| Length Through Bore | 1.8125 in |
| Bolt Hole Spacing | 4 3/8 in |
| Grease Fitting Size | 1/8 in NPT |
| Set Screw Torque | 290 to 325 in lb |
| Weight | 5.5 LB |
| EAN or UPC | 662864804752 |

