
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 3 1/2 in Shaft Diameter
- 1 51/64 in Overall Width
- 10 1/4 in Housing Length
Housing Material | Cast Iron |
Set Screw Torque | 290 to 325 in lb |
Static Load Rating | 14400 lbf |
Bearing Standoff Distance | 25/64 in |
Shape | Round |
Bearing Type | Ball Bearing |
Housing Length | 10 1/4 in |
Bolt Size | 3/4 in |
Series | 200 |
Length Through Bore | 2.51563 in |
Flange Type | 4-Bolt Flange, Piloted Flange |
Mounted Unit Duty | Medium-Duty |
Pilot Diameter | 7.375 in |
Grease Fitting Size | 1/8 in NPT |
Flange Thickness | 1 1/8 in |
Bolt Circle Dia. | 8 5/8 in |
Temperature Range [Max] | 225 °F |
Bore Range [Min] | 1.1875 in |
Bore Range [Max] | 3.5 in |
Locking Device | Setscrew Locking |
Seal Type | Single Lip Contact Seals |
Lubricant Type | Exxon Ronex MP |
Dynamic Load Rating | 21580 lbf |
RPM [Max] | 2400 rpm |
Pilot Depth | 1 1/8 in |
Overall Width | 1 51/64 in |
Size Code | 218 |
Bearing Design | Non-Expansion |
Shaft Dia. | 3.5 in |
Weight | 20.74 LB |
EAN or UPC | 662864806923 |
