- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 2 1/4 in Shaft Diameter
- 1 11/64 in Overall Width
- 7 1/8 in Housing Length
| Size Code | 212 |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 6 in |
| Pilot Diameter | 5 in |
| Bore Range [Max] | 3.5 in |
| Seal Type | Flingers Only - Free Running |
| Dynamic Load Rating | 11840 lbf |
| Bolt Size | 9/16 in |
| RPM [Max] | 5300 rpm |
| Overall Width | 1 11/64 in |
| Housing Material | Cast Iron |
| Bore Range [Min] | 1.1875 in |
| Shaft Dia. | 2.25 in |
| Flange Thickness | 1 in |
| Locking Device | Setscrew Locking |
| Set Screw Torque | 290 to 325 in lb |
| Static Load Rating | 8080 lbf |
| Pilot Depth | 1 in |
| Mounted Unit Duty | Medium-Duty |
| Temperature Range [Max] | 225 °F |
| Series | 200 |
| Grease Fitting Size | 1/8 in NPT |
| Lubricant Type | Mobil Velocite #10 Oil |
| Length Through Bore | 1.89063 in |
| Bearing Design | Non-Expansion |
| Bearing Standoff Distance | 37/64 in |
| Housing Length | 7 1/8 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Weight | 8.26 LB |
| EAN or UPC | 662864804301 |

