- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 2 in Shaft Diameter
- 1 35/64 in Overall Width
- 6 3/8 in Housing Length
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 1.8125 in |
| Mounted Unit Duty | Medium-Duty |
| Grease Fitting Size | 1/8 in NPT |
| Shaft Dia. | 2 in |
| Bolt Circle Dia. | 5 3/8 in |
| Overall Width | 1 35/64 in |
| Seal Type | Flingers Only - Free Running |
| Flange Thickness | 7/8 in |
| Bore Range [Min] | 1.1875 in |
| Shape | Round |
| Lubricant Type | Exxon Ronex MP |
| Bolt Size | 1/2 in |
| Pilot Diameter | 4.5 in |
| Set Screw Torque | 290 to 325 in lb |
| Housing Material | Cast Iron |
| RPM [Max] | 5800 rpm |
| Locking Device | Setscrew Locking |
| Static Load Rating | 6570 lbf |
| Series | 200 |
| Size Code | 211 |
| Bore Range [Max] | 3.5 in |
| Bearing Type | Ball Bearing |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Pilot Depth | 5/8 in |
| Dynamic Load Rating | 9800 lbf |
| Bearing Design | Non-Expansion |
| Bearing Standoff Distance | 19/64 in |
| Housing Length | 6 3/8 in |
| Weight | 5.71 LB |
| EAN or UPC | 662864804189 |

