
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 3/4 in Shaft Diameter
- 1 19/32 in Overall Width
- 6 1/8 in Housing Length
Shaft Dia. | 1.75 in |
Bolt Circle Dia. | 5 1/8 in |
Size Code | 210 |
Static Load Rating | 5220 lbf |
Lubricant Type | Exxon Ronex MP |
Grease Fitting Size | 1/8 in NPT |
Mounted Unit Duty | Medium-Duty |
Pilot Depth | 15/32 in |
Overall Width | 1 19/32 in |
Housing Material | Cast Iron |
Flange Type | 4-Bolt Flange |
Housing Length | 6 1/8 in |
Seal Type | Single Lip Contact Seals |
Dynamic Load Rating | 7920 lbf |
Bearing Type | Ball Bearing |
Bore Range [Max] | 3.5 in |
Locking Device | Setscrew Locking |
Set Screw Torque | 290 to 325 in lb |
Shape | Round |
Pilot Diameter | 4.25 in |
Bore Range [Min] | 1.1875 in |
Flange Thickness | 7/8 in |
Length Through Bore | 1.8125 in |
Temperature Range [Max] | 225 °F |
Bearing Design | Non-Expansion |
Bolt Size | 1/2 in |
Bearing Standoff Distance | 13/64 in |
Series | 200 |
RPM [Max] | 4800 rpm |
Weight | 5.422 LB |
EAN or UPC | 662864803885 |
