- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 1/2 in Shaft Diameter
- 1 37/64 in Overall Width
- 5 1/4 in Housing Length
| Housing Material | Cast Iron |
| Pilot Depth | 7/16 in |
| Pilot Diameter | 3.625 in |
| Grease Fitting Size | 1/8 in NPT |
| Seal Type | Single Lip Contact Seals |
| Lubricant Type | Exxon Ronex MP |
| Bolt Size | 7/16 in |
| Static Load Rating | 4590 lbf |
| Dynamic Load Rating | 7370 lbf |
| Bore Range [Max] | 3.5 in |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 1.5 in |
| Bearing Standoff Distance | 3/16 in |
| Bearing Design | Non-Expansion |
| Set Screw Torque | 165 to 185 in lb |
| Shape | Round |
| RPM [Max] | 5330 rpm |
| Mounted Unit Duty | Medium-Duty |
| Series | 200 |
| Bolt Circle Dia. | 4 3/8 in |
| Locking Device | Setscrew Locking |
| Overall Width | 1 37/64 in |
| Length Through Bore | 1.76563 in |
| Size Code | 209 |
| Bearing Type | Ball Bearing |
| Housing Length | 5 1/4 in |
| Bore Range [Min] | 1.1875 in |
| Flange Thickness | 0.875 in |
| Temperature Range [Max] | 225 °F |
| Weight | 4.07 LB |
| EAN or UPC | 662864803731 |

